Shop All Drill Bit Sets
Mibro
17-Piece Industrial Titanium and Masonry Drill Bit Set
Mfr # 871490
Zoro # G7147927
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mibro
- MFR # 871490
- Zoro # G7147927
- UPC # 66366871494
- Country of Origin China
- Category Drill Bit Sets
Description
MIBRO's 17-Piece Handyman's Drill Bit Set is ideal for general-purpose drilling in all wood types, plastics, soft and mild metals and most types of masonry. A useful and handy set for home DIY use. The set includes 12-jobber length Titanium-coated HSS drill bits, ranging in size from 1/16 in. - 1/4 in. inclusive (1/16 in. increments). 135° split-point tips start drilling on contact with less force and eliminate walking or skating across the work surface. Drills feature a 3-flat shank, ensuring a secure grip in the drills chuck. The set also includes 5-slow-spiral, rotary masonry drill bits, ranging in size from 1/8 in. - 3/8 in. inclusive (in 1/8 in. increments). Ideal for rotary drilling into brick, asphalt, dry or damp concrete and cinder block. Each bit uses premium, micro-grain carbide and is nickel-plated for corrosion resistance. The drills have wide slow spiral flutes that allow for efficient debris removal, even when the material is damp. Drills feature a 3-flat shank, ensuring a secure grip in the drills chuck. The set is packed in MIBRO's patented, heavy-duty MBX case with molded rubber corners for hard impact protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex 2Mm 185-2Mm (185-2MM)
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models (MWT-6510C)
- URREA Outside calipers 12" (800112EX)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- MIBRO 12-Piece Super Masonry Slow-Spiral Rotary Drill Bit Set (895080)
- MIBRO 17-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (871140)
- MIBRO 24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (870840)
- DRILLCO 19PC NITRO MAINTENANCE DRILL SET (400N19)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- Mibro Drill Bits