Shop All Circular Saw Blades
Mibro
14-Piece 8 in. Carbide Stacking Dado Blade Set
Mfr # 416381
Zoro # G7146755
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mibro
- MFR # 416381
- Zoro # G7146755
- UPC # 66366416381
- Country of Origin China
- Category Circular Saw Blades
Description
MIBRO's 8 in. Stacking Dado cuts clean edges, square shoulders and flat bottoms. Use the Dado to cut smooth and precise flat-bottomed grooves, either across or with the grain in all types of wood, plywood and composite wood materials. It's ideal for the DIY, home or woodworking enthusiast, and light professional user. Cut grooves ranging in width from 1/4 in. to 13/16 in., increasing in 1/16 in. increments. Can make a variety of different cuts, including Dado, Groove, Rabbet, Fillet, and Mortise and Tenon. 2-outside cutting blades are 8 in. x 24 teeth. Both blades have a tooth pattern of 5-beveled cutting teeth, followed by 1-straight ranker tooth. The anti-kickback tooth profile prevents the blade from being fed material too quickly. Set includes 1-piece 1/16 in. Chipper and 4-pieces 1/8 in. Chippers. Each Chipper Blade features 2-extra-large carbide teeth, which are also electronically welded onto the blade body by fully-automated equipment from Germany. The Chipper Blades are ground on the same equipment, at the same time, as the Outside Blades. This ensures that all of the blades together will cut a flat-bottomed groove. Use the 7-included metal shims for fine adjustments to the overall width of the Dado setup. Shim widths range from 0.004 in. to 0.096 in. All of the shims have a 3-5/32 in. Dia and 5/8 in. arbor hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4263)
- MITUTOYO Digimatic Thickness Gage, Ids Type (547-516S)
- MIBRO 7-1/4 in. Carbide Circular Saw Blade Thin Kerf, PK2 (431840)
- MIBRO Vulcan Saw Blade Set, 8 in Dia, 5/8 in Arbor, 24-Teeth, Carbide Cutting Edge (416371OR)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DIAMOND PRODUCTS 14x.125xUnv Star Blue High Speed Blade (85261)
- Mibro Circular Saw Blades