Shop All Vacuum Accessories
Mi-T-M
Wand, 2 Piece
Mfr # 16-0391
Zoro # G8684715
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 53 1/2 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 16-0391
- Zoro # G8684715
- UPC # 016977003500
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 53 1/2 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Mi-T-M |
For Vacuum Type | Canister Vacuum |
Item | Extension Wand |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV, 20X606 |
Fits Brand | Mi-T-M |
For Use With | 20X606 |
Fits Vacuum Models | 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 53 1/2 in, Width 1 1/2 in, Depth 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Style ST Disposable Vacuum Bags for SC600 & SC800 Series, PK5 (63213A-10)
- NATIONAL BRAND ALTERNATIVE MULE KICK LIQUID CAUSTIC DRAIN OPENER, QUART, 12PK (25-4011N)
- S.M. ARNOLD CLOTH DIAPER SOFT POLISHING 3PK (AR25-721)
- 3M Sorbents, 33 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-255)
- MI-T-M Floor Squeege (33-0410)
- MI-T-M Combination Floor Tool (33-0411)
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- PROTEAM Two-Piece Straight Telescoping Wand (107529)
- ATRIX Atrix Backpack Series Furniture Nozzle (BP40)
- NILFISK-ADVANCE AMERICA Nilfisk Crevice Nozzle For Use With Attix 19, 30, & 50, Rubber (5067)
- PROTEAM Motor Assembly (510213)
- Mi-T-M Vacuum Accessories