Shop All Stationary Electric Air Compressors
Mi-T-M
Vertical Air Compressor, 7.5 HP, 460V
Mfr # ACS-46375-80V
Zoro # G8179859
product price: $5,408.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,408.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 7.5 HP
- Voltage 460V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ACS-46375-80V
- Zoro # G8179859
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 73" |
Details
HP | 7.5 HP |
Voltage | 460V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 23.5 cfm |
Lubrication Type | Splash Lubricated |
Finish | Powder Coated |
Item | Air Compressor |
Number of Stages | 2 |
Amps | 10A |
Description
Vertical Air Compressor,7.5 HP,460V
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SCS8H, Suction, 10 micron (ZX-HC7400SCS8H)
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- WESTWARD Straight Handle Die Stock, 1-1/2 In (CCT1060-47)
- STEELMAN Coil Hose, 3/8" x 15 ft. (50043-IND)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- PUMA Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V (TE-5040V)
- Mi-T-M Air Compressors