Shop All Stationary Electric Air Compressors
Mi-T-M
Vertical Air Compressor, 7.5 HP, 230V
Mfr # ACS-23375-80V
Zoro # G8179877
product price: $4,799.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,799.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 7.5 HP
- Voltage 230V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ACS-23375-80V
- Zoro # G8179877
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 73" |
Details
HP | 7.5 HP |
Voltage | 230V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 23.5 cfm |
Lubrication Type | Splash Lubricated |
Item | Air Compressor |
Amps | 20A |
Number of Stages | 2 |
Finish | Powder Coated |
Description
Vertical Air Compressor,7.5 HP,230V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-037-A One-Piece Clamping Collar (1C-037-A)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- Mi-T-M Air Compressors