Shop All Stationary Electric Air Compressors
Mi-T-M
Vertical Air Compressor, 7.5 HP, 200V
Mfr # ACS-20375-80V
Zoro # G8179938
product price: $5,669.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,669.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 7.5 HP
- Voltage 200V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ACS-20375-80V
- Zoro # G8179938
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 73" |
Details
HP | 7.5 HP |
Voltage | 200V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 23.5 cfm |
Lubrication Type | Splash Lubricated |
Finish | Powder Coated |
Item | Air Compressor |
Amps | 23A |
Number of Stages | 2 |
Description
Vertical Air Compressor,7.5 HP,200V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BNHC, Pressure Line, 10 micron, Outside-In (MF0490066)
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194144.00)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS SINGLE STAGE 60 GALLON AIR COMPRESSOR (ATEATAF5)
- Mi-T-M Stationary Electric Air Compressors