Shop All Vacuum Bags
Mi-T-M
Upholstery Tool
Mfr # 33-0327
Zoro # G1972839
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV, 20X606
- Fits Brand Mi-T-M
- Width 5"
- For Use With 20X606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 33-0327
- Zoro # G1972839
- UPC # 016977003548
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Width | 5" |
Details
Material | Plastic |
Item | Upholstery Tool |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV, 20X606 |
Fits Brand | Mi-T-M |
For Use With | 20X606 |
Fits Vacuum Models | 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Description
Fits Vacuum Models 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANMAX CleanMax 6 Qt Backpack Vacuum (CMBP-6.2)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- COLGATE-PALMOLIVE Softsoap, ANTIBACTERIAL LIQUID HAND SOAP REFILLS, FRESH, ORANGE, 50 OZ (46325EA)
- ACL STATICIDE Liquid Glass and Plastic Cleaner, 15 oz., White, Fresh, Aerosol Can (8670)
- MI-T-M Vacuum Bag, Dry, Disposable (19-0222)
- MI-T-M Crush-Resistant Vac Hose, 1-1/2" x 10 ft., 15-0207 (15-0207)
- MI-T-M Vacuum Inlet Elbow (62-0134)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- EUREKA / SANITAIRE BAG 3-PACK - F&G, ESP 200, 600, 1400, 1900, 2000, 4000, 5000 Uprights (57695A)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- ORECK COMMERCIAL Replacement Bag, Hypo Allerg, 9PK (PK80009DW)
- Mi-T-M Vacuum Bags