Shop All Portable Gas Air Compressors
Mi-T-M
Two Stage Gasoline, Air Compressor
Mfr # AG2-SH13-30M
Zoro # G5210129
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,552.99
Free 30-Day Returns
Key Features
- Fuel Type - Engine Gasoline
- Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # AG2-SH13-30M
- Zoro # G5210129
- Country of Origin United States
- Category Portable Gas Air Compressors
Details
Item | Two Stage Gasoline,Air Compressor |
Fuel Type - Engine | Gasoline |
Fuel Type | Gasoline |
Description
Two Stage Gasoline,Air Compressor, Fuel Type Gasoline
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- DODGE Stock Bore Taper Lock Bushing, 3/4 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117158)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- 3M Clean Sanding Filter Bag End Cap 28383, (28383)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PH65-20M)
- MI-T-M Single Stage Gasoline, Air Compressor (AM2-PK95-08M)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- MI-T-M Gas Hand Carry Air Compressor, 5 gal., (AM1-HH04-05M)
- MI-T-M Two Stage Gasoline, Air Compressor (ABS-13H-B)
- CAMPBELL HAUSFELD BLACK COMP 15G 135PSI HP 1STG (VX4002)
- Mi-T-M Portable Gas Air Compressors