Shop All Stationary Electric Air Compressors
Mi-T-M
Two Stage Compressor/Generator/Welder, 6
Mfr # AGW-SH22-20M
Zoro # G8179694
product price: $15,516.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,516.99
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 120/240V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
- Compressor Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AGW-SH22-20M
- Zoro # G8179694
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Overall Height | 50" |
Details
Voltage | 120/240V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 29 cfm |
Lubrication Type | Splash Lubricated |
Amps | 41.5/20.8A |
Item | Air Compressor/Generator Combination |
Finish | Powder Coated |
Number of Stages | 2 |
Description
Two Stage Compressor/Generator/Welder,6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3N16-16F)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- INDUSTRIAL GOLD 5Hp, 208-230V, 1 Phase, 60Hz, 60 Gallon, Vertical Tank 18Cfm@175Psi (CI521E60V)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- Mi-T-M Stationary Electric Air Compressors