Shop All Pneumatic Parts
Mi-T-M
Tube, 2 ft. Required
Mfr # 53-0009
Zoro # G2889811
product price: $1.75
/ea
Sold in multiples of 13 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number GC-1003-SME1, GC-2004-SME1
- Product Type Tube, 2 ft. Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 53-0009
- Zoro # G2889811
- UPC # 016977136802
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Tube, 2 ft Required |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | GC-1003-SME1, GC-2004-SME1 |
Product Type | Tube, 2 ft. Required |
Description
Tube, 2 ft. Required, For Use With Grainger Item Number 3WB73, 3WB74, For Use With Mfr. Model Number GC-1003-SME1, GC-2004-SME1, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series G, 3/4 In (G 3/4)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DAYTON CX75 Cogged V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs (4FJ46)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- MI-T-M Tank Adapter (23-0365)
- MI-T-M Fuel Nozzle (18-0310)
- MI-T-M Ignitor, 12V (850-0426)
- MI-T-M Sheave (10-0077)
- MI-T-M Drain Cap (62-0136)
- MI-T-M Nozzle, 15050 QC (18-0407)
- DYNABRADE Plug (07147)
- Mi-T-M Pneumatic Parts