Shop All Pressure Washer Parts
Mi-T-M
Trigger Gun
Mfr # 851-0432
Zoro # G7893298
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in FNPT
- Outlet 1/4 in FNPT
- Max. Pressure 5,000 psi
- Max. Fluid Temp. 302 Degrees F
- Includes Mister Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 851-0432
- Zoro # G7893298
- UPC # 016977214081
- Country of Origin United States
- Category Pressure Washer Parts
Details
Item | Trigger Gun for Mister |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in FNPT |
Max. Pressure | 5,000 psi |
Max. Fluid Temp. | 302 Degrees F |
Includes | Mister Nozzle |
For Use With | 56JJ09, 56JJ10 |
Max. Flow | 12 gpm |
Description
Trigger Gun for Mister, Max. Pressure 5,000 psi, Max. Flow 12 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 302 Degrees F, Includes Mister Nozzle, For Use With 56JJ09, 56JJ10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES - KORKY Lavelle Industries - Korky Original Korky Flapper 54BP (54BP)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Small, Lightweight (2187-1)
- MTD Cable-Ers Control (946-04703A)
- U-POL PRODUCTS U-POL Products UPL-UP0874 Blend No.9 Fade Out (UPL-UP0874)
- MI-T-M Soap Dispenser, Low Pressure (AW-8400-0021)
- MI-T-M Pump (3-0215)
- MI-T-M 1/4M X M22 Screw Nipple (AW-0023-0491)
- MI-T-M Washer, 8-0440 (8-0440)
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- MI-T-M Inlet Filter (19-0206)
- A.R. NORTH AMERICA Inlet By-Pass Adapter (AR1265890)
- Mi-T-M Pressure Washer Parts