Shop All Stationary Electric Air Compressors
Mi-T-M
Stationary Compressor/Generator Combo, 4
Mfr # AG2-SM14-08M1
Zoro # G8179423
product price: $3,449.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,449.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 120/240V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
- Compressor Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AG2-SM14-08M1
- Zoro # G8179423
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Height | 34" |
Details
Voltage | 120/240V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 15.7 cfm |
Lubrication Type | Splash Lubricated |
Item | Air Compressor/Generator Combination |
Number of Stages | 2 |
Amps | 20A |
Finish | Powder Coated |
Description
Stationary Compressor/Generator Combo,4
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B144 (B144)
- BESTORQ Aftermarket JOHN DEERE M83556 Replacement Belt, C183 (C183)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- CONTINENTAL CONTITECH BX39 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (BX39)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (4XA63)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- Mi-T-M Air Compressors