Shop All Stationary Electric Air Compressors
Mi-T-M
Stationary Compressor/Generator Combo, 4
Mfr # AG2-SK14-08M1
Zoro # G8179414
product price: $4,622.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,622.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 120/240V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
- Compressor Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AG2-SK14-08M1
- Zoro # G8179414
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Height | 34" |
Details
Voltage | 120/240V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 15.7 cfm |
Lubrication Type | Splash Lubricated |
Amps | 20A |
Number of Stages | 2 |
Finish | Powder Coated |
Item | Air Compressor/Generator Combination |
Description
Stationary Compressor/Generator Combo,4
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper, Hose (600521)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- GAST Fil/Muff 3/8 Npt Bronze Sp Ak840 (AK840)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- Mi-T-M Stationary Electric Air Compressors