Shop All Pneumatic Parts
Mi-T-M
Screw, M8-1.25p x 100mm
Mfr # 27-8044
Zoro # G2889629
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G
- Fits Brand Mi-T-M
- Compatible with Brand MiTM
- Product Type Bolt
- Compatible with Series Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 27-8044
- Zoro # G2889629
- UPC # 016977084530
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Screw, M8-1.25p x 100mm |
For Use With Mfr. Model Number | AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G |
Fits Brand | Mi-T-M |
Compatible with Brand | MiTM |
Product Type | Bolt |
Compatible with Series | Speedaire |
Compatible with Manufacturer Part Number | AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G |
Description
Screw, M8-1.25p x 100mm, Compatible with Grainger Part Number 1VN93, 4NB84, 4NB86, Product Type Bolt, Compatible with Manufacturer Part Number AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, Compatible with Series Speedaire, Compatible with Brand MiTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In (QS 1/4 L 6)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE03)
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G910)
- FAFNIR Radial Ball Bearing, #203PP (203PP)
- MI-T-M Pump Bushing (9-0017)
- MI-T-M Drain Cap (62-0136)
- MI-T-M Garden Hose Swivel (23-0001)
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- MI-T-M High Pressure Pump Assembly (3-0242)
- MI-T-M High Pressure Pump (3-0241)
- SPEEDAIRE Cooling Fan (PN23360372G)
- Mi-T-M Pneumatic Parts