Shop All Pneumatic Parts
Mi-T-M
Screw, HHCS-ZI Gr5 1/4-20 x 2 In
Mfr # 27-0020
Zoro # G2888895
Sold in multiples of 15 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
- Fits Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 27-0020
- Zoro # G2888895
- UPC # 016977007829
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Screw, HHCS-ZI Gr5 1/4-20 x 2 In |
For Use With Mfr. Model Number | GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK |
Fits Brand | Mi-T-M |
Description
Screw, HHCS-ZI Gr5 1/4-20 x 2 In, For Use With Grainger Item Number 1TDK2, 1TDJ9, 1TDK1, 1TDK3, For Use With Mfr. Model Number GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Coil, 16 mm (114153-33)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- CAMPBELL HAUSFELD Air Compressor Oil, Bottle, 1 gal (ST126701AV)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.55 in OD (BK34)
- MI-T-M Latch (33-0416)
- MI-T-M Tensioner Sheave Shaft Assembly (850-0166)
- MI-T-M Fuel Tank (12-0126)
- MI-T-M Key (43-0072)
- MI-T-M Heat Dump Valve (22-0213)
- MI-T-M Cam Switch (32-0464)
- DIXON Vapor Removal Filter Element, For Use with F74V Filter (4341-01)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts