Shop All Pneumatic Parts
Mi-T-M
Screw, HHCS-ZI Gr 8.8 M6-1p x 15mm
Mfr # 27-8001
Zoro # G2888831
product price: $0.52
/ea
Sold in multiples of 15 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GH-3505-0MDK, GH-4005-0MDK
- Fits Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 27-8001
- Zoro # G2888831
- UPC # 016977271060
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Screw, HHCS-ZI Gr 8.8 M6-1p x 15mm |
For Use With Mfr. Model Number | GH-3505-0MDK, GH-4005-0MDK |
Fits Brand | Mi-T-M |
Description
Screw, HHCS-ZI Gr 8.8 M6-1p x 15mm, For Use With Grainger Item Number 1TDK2, 1TDK3, For Use With Mfr. Model Number GH-3505-0MDK, GH-4005-0MDK, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15608)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- MI-T-M Sheave (10-0077)
- MI-T-M Tensioner Sheave Shaft Assembly (850-0166)
- MI-T-M Foam Gasket (26-0253)
- MI-T-M Grommet (33-0002)
- MI-T-M Float Assembly (22-0317)
- MI-T-M Bolt and Gasket Kit (70-0169)
- DYNABRADE Bushing (01697)
- Mi-T-M Pneumatic Parts