Shop All Pressure Washer Parts
Mi-T-M
Rotary Surface Cleaner, 28 In
Mfr # AW-7020-8001
Zoro # G2554553
product price: $2,125.99
/ea
Free Shipping & Returns
$2,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43 in
- Includes Trigger Gun with (2) 4-1/2 in Nozzles and Pneumatic Tires
- Max. Fluid Temp. 212 Degrees F
- Height 11 in
- Max. Operating Pressure 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AW-7020-8001
- Zoro # G2554553
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 43 in |
Height | 11 in |
Width | 29 in |
Details
Item | Rotary Surface Cleaner with Handles |
Includes | Trigger Gun with (2) 4-1/2 in Nozzles and Pneumatic Tires |
Max. Fluid Temp. | 212 Degrees F |
Max. Operating Pressure | 4,000 psi |
Housing Material | ALuminum |
Cleaning Path | 28 in |
Flow Rate | 3 to 10 gpm |
Description
Rotary Surface Cleaner with Handles, 28 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 10 gpm, Max. Fluid Temp. 212 Degrees F, Aluminum Housing Material, Height 11 in, Width 29 in, Length 43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Power Match Bar (200RNDD009)
- PURE GARDEN 9 Ft Semicircle Patio Umbrella, Tan (50-145-T)
- DEICING DEPOT 135535 PE Pail Peladow Ice Melt Calcium Chloride Pellets, 50 lbs (00135535 (PE))
- GEMPLERS 15'L Clear Vinyl Braid Hose for Gempler's Sprayers (33-103938-180)
- MI-T-M Variable Nozzle (16-0413)
- MI-T-M Bushing (9-0029)
- MI-T-M Nozzle (18-0299)
- MI-T-M Pilot Burner/Igniter Sensor (44-0115)
- MI-T-M Pilot Valve (22-0270)
- MI-T-M Gun, 10 gpm 5000 psi 300DegF (16-0343)
- MI-T-M Thermal Relief Valve (22-0371)
- Mi-T-M Pressure Washer Parts