Shop All Pressure Washer Parts
Mi-T-M
Pump, GP 5000 Psi 5.5 gpm
Mfr # 3-0262
Zoro # G8685853
Free Shipping & Returns
$2,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GH-4005-0MDK
- Fits Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 3-0262
- Zoro # G8685853
- UPC # 016977023553
- Country of Origin United States
- Category Pressure Washer Parts
Details
Item | Pump, GP 5000 Psi 5.5 gpm |
For Use With Mfr. Model Number | GH-4005-0MDK |
Fits Brand | Mi-T-M |
Description
Pump, GP 5000 Psi 5.5 gpm, For Use With Grainger Item Number 1TDK3, For Use With Mfr. Model Number GH-4005-0MDK, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE BAST COVR SS 12"" (1780)
- SMITH PERFORMANCE SPRAYERS Flat Viton Seal, for Poly Cap Nut (182935)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- SPEEDCLEAN Condenser Needle Garden Hose Attachment (CN-03)
- MI-T-M Unloader Kit (70-0107)
- MI-T-M Dual Gun Adapter (851-0431)
- MI-T-M Hose Adapter (23-0279)
- MI-T-M Pressure Washer Pump, 2.50 gpm Max. Flow (3WA-3025A)
- MI-T-M Oil Seal (46-1313)
- MI-T-M Electrode (32-0420)
- A.R. NORTH AMERICA Kit SJV3G27D, w/Manual (SJV3G27-PKG)
- Mi-T-M Pressure Washer Parts