Shop All Air Compressor Parts
Mi-T-M
Pump, Flywheel, Speedaire
Mfr # 3-0426
Zoro # G9708865
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 in
- Type Single Phase
- For Use With Mfr. Model Number AC1-PH55-08G
- For Use With Air Compressors
- Fits Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 3-0426
- Zoro # G9708865
- Country of Origin China
- Category Air Compressor Parts
Dimensions
Thread Size | 3/8 in |
Details
Item | Pump |
Type | Single Phase |
For Use With Mfr. Model Number | AC1-PH55-08G |
For Use With | Air Compressors |
Fits Brand | Speedaire |
Features | Oil Sight Glass |
Includes | Flywheel |
Compatible with Series | Speedaire |
Product Type | Pump |
Compatible with Manufacturer Part Number | AC1-PH55-08G |
Compatible with Brand | Speedaire |
Description
Pump, Compatible with Grainger Part Number 1VN93, Product Type Pump, Compatible with Manufacturer Part Number AC1-PH55-08G, Compatible with Series Speedaire, Compatible with Brand Speedaire, Includes Flywheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- GATES Hi-Power II Belts, B62 (B62)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth (50BS17H X 1 3/8)
- POWERDRIVE QD Bushing, Series SDS, 1" Bore (SDS-1)
- MI-T-M Fastener (33-0197)
- TRU-FLATE Coupler, 14 in, MNPT, Brass (13-225)
- SPEEDAIRE Tube Fitting Assembly 1/8NPT 1 (TF060403AJ)
- SPEEDAIRE Bowl and O-Ring, Lubricant Heavy (GGS_56610)
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- PLEWS/EDELMANN Plews-Edelmann 41-101 Inline Tool Oiler (6280325)
- AMFLO Poly Air Hose 3/8X50 (13-50AE)
- Mi-T-M Air Compressor Parts