Shop All Portable Gas Heaters
Mi-T-M
Propane Tank-Top Radiant, Heaters, Liquid Propane, 7.4" Wx 8.4" L
Mfr # MH-0015-IM10
Zoro # G0942910
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 16,000 (Single Burner)
- Width 7.4"
- Length 8.4"
- Ignition Type Match Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0015-IM10
- Zoro # G0942910
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 7.4" |
Length | 8.4" |
Height | 12" |
Details
Gas Type | Liquid Propane |
BtuH Output | 16,000 (Single Burner) |
Ignition Type | Match Light |
Material | Cast Aluminum Manifold (Frame) |
Item | Propane Tank-Top Radiant,heaters |
Description
Propane Tank-Top Radiant,heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Air Conditioner, Residential, 6000BtuH (FFRE063WA1)
- ZORO SELECT 6 to 12 in Square 3 Cone Ceiling Diffuser, White (4JRL3)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- LOST RIVER Natural Gas Ventless Blue Flame Gas Space Heater, 20,000 BTU, T-Stat Control (LRT20B-NG)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- DEWALT Forced Air Propane Heater, 85,000-125,000 (DXH125FAV)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- Mi-T-M Heaters & Furnaces