Shop All Portable Gas Heaters
Mi-T-M
Propane Tank-Top Radiant, Heaters, Liquid Propane, 5-1/2" Wx 17-1/2" L
Mfr # MH-0030-IM10
Zoro # G0942929
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 16,000 (Single Burner), 32,000 (Double Burner)
- Width 5-1/2"
- Length 17-1/2"
- Ignition Type Match Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0030-IM10
- Zoro # G0942929
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 5-1/2" |
Length | 17-1/2" |
Height | 12" |
Details
Gas Type | Liquid Propane |
BtuH Output | 16,000 (Single Burner), 32,000 (Double Burner) |
Ignition Type | Match Light |
Material | Cast Aluminum Manifold (Frame) |
Item | Propane Tank-Top Radiant,heaters |
Description
Propane Tank-Top Radiant,heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Broan R610092, G-8187, RBF0801 -11-1/4 X 11-5/8 X 11/32 (A60326- 2 Pack)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115/230V (AX12-1V)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W194)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- MI-T-M Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH (MH-0150-NM10)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170EUPN21163T)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 7500 to 10,000 BtuH, 10 5/8 in Wx (HA1360R)
- L.B. WHITE L.B.White® Propane Convection Heater, 250000 BTU (Norseman 250)
- Mi-T-M Gas Heaters & Accessories