Shop All Portable Gas Heaters
Mi-T-M
Propane Forced Air, Portable Heater, Liquid Propane, 400 cfm, 8.7" Wx
Mfr # MH-0150-LM10
Zoro # G0942840
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 120,000 to 150,000
- Air Flow 400 cfm
- Width 8.7"
- Length 25.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0150-LM10
- Zoro # G0942840
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 8.7" |
Length | 25.1" |
Height | 15.4" |
Details
Gas Type | Liquid Propane |
BtuH Output | 120,000 to 150,000 |
Air Flow | 400 cfm |
Amps AC | 1 |
Ignition Type | Electronic, One-Touch |
Material | Heavy-Duty Steel (Frame) |
Item | Propane Forced Air,portable heater |
Description
Propane Forced Air,portable heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- ROBERTSHAW Temperature Dial, Single Piece, Black (40-355)
- TJERNLUND PRODUCTS 220 cfm Crawl Space Fan, Automatic (V2D)
- PATTERSON Mounting Bracket 22" (YOKE 22 BLUE)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- MI-T-M Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH (MH-0150-NM10)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (6BY71)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- Mi-T-M Portable Gas Heaters