Mi-T-M

Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer


original price: $3,349.35
16% off
new price: $2,804.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Warranty 2ACD4
  • Plug Type 6-30
  • Detergent Injection System Yes
  • Operating Pressure 2,500 psi
  • Volts/Phase 230/1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 26 in
Height 28 in
Length 42 in
Hose Dimensions 3/8 in x 25 ft

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,500 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 3.2 gpm, Detergent Injection System Yes, 6 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 25 ft, Water Input Temp. 125 Degrees F, Net Weight 225 lb, 2ACD4 Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.