Shop All Pressure Washers
Mi-T-M
Pressure Washer, 43 in L, 30 in W
Mfr # GH-3504-0EGM
Zoro # G703876312
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,043.99
Free 30-Day Returns
Key Features
- HP 14 hp
- Includes Gun, Hose, Nozzles, Wand
- Duty Rating Medium Duty
- Warranty 1 yr
- Engine Displacement 420 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # GH-3504-0EGM
- Zoro # G703876312
- UPC # 016977222826
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in X 50 ft |
Width | 30 in |
Height | 41 in |
Length | 43 in |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 3,500 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Mi-T-M, Starter Type Electric, Engine Displacement 420 cc, 14 hp HP, Gross Torque 19.56 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in X 50 ft, Burner Fuel No 1 or No 2 fuel oi, diesel, kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Us Flag Set Nylon2.5X4Ft (9900ACE)
- MTD Seal-Oil (BS-281370S)
- KOHLER Pre-Cleaner (32 083 10-S)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0ME4)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Light Duty 2000 psi Water Electric Pressure Washer (GC-2004-0MEW3)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- MI-T-M Pressure Washer, 48 1/2 in L, 35 1/2 in W (GC-3004-4MGM)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- Mi-T-M Pressure Washers