Shop All Pressure Washers
Mi-T-M
Pressure Washer, 43 in L, 30 in W
Mfr # GH-3004-0EGM
Zoro # G703876305
product price: $4,824.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,824.99
Free 30-Day Returns
Key Features
- Height 41 in
- Pressure Washer Water Type Cold, Hot
- Pressure Washer Flow Rate 3.5 gpm
- Power Type Gas
- Operating Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GH-3004-0EGM
- Zoro # G703876305
- UPC # 016977222802
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 41 in |
Length | 43 in |
Width | 30 in |
Hose Dimensions | 3/8 in X 50 ft |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.5 gpm, Engine Brand Mi-T-M, Starter Type Electric, Engine Displacement 420 cc, 14 hp HP, Gross Torque 19.56 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in X 50 ft, Burner Fuel No 1 or No 2 fuel oi, diesel, kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL High Pressure Boom Swivel, 90 deg, 38 Male Inlet, 38 Female Outlet, 5000 psi Pressure, 300 deg F (DX60092)
- HUDSON H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer (79142V)
- STENS Grass Bag For Exmark 126-3377 (365-047)
- MTD Throttle Cable (753-06050)
- MI-T-M Light Duty 1000 psi Water Electric Pressure Washer (GC-1002-0MEW1)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- MI-T-M Medium Duty 2400 psi 2.8 gpm Cold Water Gas Pressure Washer (JCW-2403-0MHB)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-3MUH)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MMB)
- A.R. BLUE CLEAN Power Washer Tool Kit (PW909100K)
- Mi-T-M Pressure Washers