Shop All Pressure Washers
Mi-T-M
Pressure Washer, 37 in L, 29 in W
Mfr # GH-2503-0GMM
Zoro # G003876319
product price: $3,700.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,700.99
Free 30-Day Returns
Key Features
- Pressure Washer Flow Rate 2.6 gpm
- Engine Displacement 212 cc
- Standards CSA
- Operating Pressure 2,500 psi
- HP 7 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GH-2503-0GMM
- Zoro # G003876319
- UPC # 016977222796
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 29 in |
Height | 40 in |
Hose Dimensions | 3/8 in X 50 ft |
Length | 37 in |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), 2,500 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.6 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 6.64 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in X 50 ft, Burner Fuel No 1 or No 2 fuel oi, diesel, kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Songbird Essentials SE619 2.3" x 2.3" x 3.5" Stopper For Hummingbird Feeder (SE619)
- ZIPPO Brown Lighter Pouch with Loop (LPLB)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Lime (GL20003)
- STENS Brake Cable For Comes With U-Clamp And Spring, 34" Inner Cable; 260-190 (260-190)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-2800-0DMM)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-3MUH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- MI-T-M Light Duty 1000 psi Water Electric Pressure Washer (GC-1002-0MEW1)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0ME1)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- Mi-T-M Pressure Washers