Shop All Pressure Washers
Mi-T-M
Pressure Washer, 37 in L, 21 in W
Mfr # GA-3200-0DMM
Zoro # G003876296
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Hours per Week 10 to 20
- Width 21 in
- Height 24 1/2 in
- Pressure Washer HP Range 6 to 7.9 hp
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # GA-3200-0DMM
- Zoro # G003876296
- UPC # 016977222475
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 21 in |
Height | 24 1/2 in |
Length | 37 in |
Hose Dimensions | 3/8 in X 25 ft |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 6.64 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in X 25 ft, Water Output Temp. 125 Degrees F, Includes Gun, Hose, Nozzles, Wand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco QJ Nozzle Body Double Shank (5002491)
- BRIGGS & STRATTON B&S Gas Cap 550-725Ex (5436K)
- RAIN BIRD Sprinkler Sytem, 3000 sq. ft. (32ETI)
- JAMESON Pole Saw Head (PS-3FP)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0ME1)
- MI-T-M Heavy Duty 4000 psi 4.5 gpm Hot Water Gas Pressure Washer (GH-4005-0MDK)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2403-0MMB)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3230)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- MI-T-M Light Duty 1500 psi 1.8 gpm Hot Water Electric Pressure Washer (GH-1502-LM10)
- Mi-T-M Pressure Washers