Shop All Pressure Washers
Mi-T-M
Pressure Washer, 30 in L, 43 in W
Mfr # GH-3504-0EDM
Zoro # G503876314
product price: $5,144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,144.99
Free 30-Day Returns
Key Features
- Burner Fuel No 1 or No 2 fuel oi, diesel, kerosene
- Pump Drive Direct
- Height 48 in
- Operating Pressure 3,500 psi
- Net Weight 475 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GH-3504-0EDM
- Zoro # G503876314
- UPC # 016977222819
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 48 in |
Length | 30 in |
Width | 43 in |
Hose Dimensions | 3/8 in X 50 ft |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 3,500 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Mi-T-M, Starter Type Electric, Engine Displacement 420 cc, 14 hp HP, Gross Torque 19.56 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in X 50 ft, Burner Fuel No 1 or No 2 fuel oi, diesel, kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- MILWAUKEE TOOL M12 FUEL HATCHET 6" Pruning Saw Kit (2527-21, 48-11-2440)
- RUBBERMAID COMMERCIAL Sand for Urns, Black, 5lb (FGB25)
- A.R. NORTH AMERICA Pump, 2.2/2400 (24748)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2403-0MMB)
- MI-T-M Light Duty 1000 psi Water Electric Pressure Washer (GC-1002-0MEW1)
- MI-T-M Cold Water Electric Pressure Washer, 150 (JP-1502-3ME1)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3460)
- MI-T-M CM Series Gas Pressure Washer, 300cc Mi- (CM-3600-0MMB)
- PULSAR 520PSI 40V Pressure Washer Kit (PWB40L1)
- Mi-T-M Pressure Washers