Shop All Pressure Washers
Mi-T-M
Pressure Washer, 30 in L, 21 in W
Mfr # GC-2403-0MMB
Zoro # G603876306
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Mi-T-M
- Usable Hours per Week 10 to 20
- Hose Dimensions 3/8 in X 50 ft
- Height 26 in
- Water Output Temp. 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GC-2403-0MMB
- Zoro # G603876306
- UPC # 016977222437
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in X 50 ft |
Height | 26 in |
Length | 30 in |
Width | 21 in |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), 2,400 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 6.64 lb-ft, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in X 50 ft, Water Output Temp. 125 Degrees F, Includes Gun, Hose, Nozzles, Wand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Grn (4HUU7)
- ZORO SELECT Spray Nozzle, Size 15, 5000 psi, PK5, GPM @ 1000 PSI: 7.5 (NZQC5P-150)
- OREGON Dual Element Air Filter (30-417)
- MI-T-M Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (GH-4004-0MAH)
- MI-T-M Pressure Washer, 46 1/2 in L, 28 in W (GBA-4200-0DAM)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer (JP-3004-1ME3)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- MI-T-M Cold Water Electric Pressure Washer, 150 (JP-1502-3ME1)
- MI-T-M WP Series Gas Pressure Washer, 389cc Hon (WP-4200-0MHB)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- Mi-T-M Pressure Washers