Shop All Pressure Washers
Mi-T-M
Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer
Mfr # GC-1502-0ME1
Zoro # G1588264
original price:
$1,843.99
14% off
new price: $1,567.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,567.99
Free 30-Day Returns
Key Features
- Amps AC 17 A
- Power Type Electric
- Pressure Washer Duty Rating Light Duty
- Operating Pressure 1,500 psi
- Includes Solid Steel Axles, Tubed Pneumatic Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GC-1502-0ME1
- Zoro # G1588264
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 26 in |
Width | 21 in |
Hose Dimensions | 3/8 in x 25 ft |
Length | 30 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,500 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 2 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 25 ft, Water Input Temp. 125 Degrees F, Net Weight 90 lb, Includes Solid Steel Axles, Tubed Pneumatic Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD 7x150 Plas Univ Wheel (490-321-0002)
- STENS Controller For Jlg 400S, Jlg 450A, Jlg 450Aj, Jlg 460Sj 1600318 (777-161)
- OREGON Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (21-280)
- RAYPAK Raypak 009577F Temperature Sensor IID Three Wire Kit (009577F)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-0MEC-M)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM10)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3004-0EGM)
- MI-T-M WP Series Gas Pressure Washer, 389cc Hon (WP-4200-0MHB)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- Mi-T-M Pressure Washers