Shop All Pressure Washers
Mi-T-M
Pressure Washer, 1400 PSI, 1.5 HP, 120 V
Mfr # CM-1400-1MEH-M
Zoro # G2864044
original price:
$990.32
13% off
new price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Input Temp. 125 Degrees F
- Pump Drive Direct
- Warranty 1 yr
- Piston Material Solid Ceramic
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CM-1400-1MEH-M
- Zoro # G2864044
- UPC # 016977214050
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 75 ft |
Width | 11 in |
Height | 10 in |
Length | 14 in |
Description
Pressure Washer Mister Combination, Light Duty (0 to 1999 psi), Operating Pressure 1,400 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Carry, 1.5 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 5 to 10, Hose Dimensions 3/8 in x 75 ft, Water Input Temp. 125 Degrees F, Net Weight 45 lb, 1 yr Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 0.105" dia., 1132 ft. L (330105075)
- MTD Blade- 22 Extreme (942-0742-X)
- ENOZ Moth Bar 6 oz (496.6T)
- SUMMIT Concntrte Tick&Flea Spry Quart (018-6)
- MI-T-M Light Duty 2000 psi 2.8 gpm Cold Water Electric Pressure Washer (GC-2003-0ME1)
- MI-T-M Heavy Duty 4000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-4004-1ME3)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer (JP-3004-1ME3)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1502-3MUH)
- SIMPSON SIMPSON ALH3228S Aluminum 3400 PSI 2.5 GPM Gas Pressure Washer (ALH3228S)
- Mi-T-M Pressure Washers