Shop All Pneumatic Parts
Mi-T-M
Power Cord, 40 ft. Required
Mfr # 32-0023
Zoro # G2891491
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GH-3004-0M30, GH-3004-SM30
- Fits Brand Mi-T-M
- Product Type Power Cord, 40 ft. Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 32-0023
- Zoro # G2891491
- UPC # 016977320232
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Power Cord, 40 ft Required |
For Use With Mfr. Model Number | GH-3004-0M30, GH-3004-SM30 |
Fits Brand | Mi-T-M |
Product Type | Power Cord, 40 ft. Required |
Description
Power Cord, 40 ft. Required, For Use With Grainger Item Number 2GXL1, 1RM78, For Use With Mfr. Model Number GH-3004-SM30, GH-3004-0M30, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- MI-T-M Knob (7-0177)
- MI-T-M Electrical Connecter (32-0085)
- MI-T-M Heat Dump Valve (22-0213)
- MI-T-M Sight Glass (33-0252)
- MI-T-M Fuel Nozzle (18-0310)
- MI-T-M Detergent Strainer, with Check Valve (19-0056)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts