Shop All Portable Gas Heaters
This Product is Discontinued
Mi-T-M
Portbl Heater, 135,000 BtuH, 540 cfm, 22" Wx 43" L (Discontinued)
Mfr # MTMMH-0135-0M10
Zoro # G8066068
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Kerosene, JP8/Jet A Fuel, No. 1 or No. 2 Fuel Oil, No. 1 or No. 2 Diesel Fuel
- BtuH Output 135,000
- Air Flow 540 cfm
- Width 22"
- Length 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # MTMMH-0135-0M10
- Zoro # G8066068
- UPC # 16977175078
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 22" |
Length | 43" |
Height | 28" |
Details
Gas Type | Kerosene, JP8/Jet A Fuel, No. 1 or No. 2 Fuel Oil, No. 1 or No. 2 Diesel Fuel |
BtuH Output | 135,000 |
Air Flow | 540 cfm |
Amps AC | 2.3 |
Ignition Type | Sure Start, Dual Connector |
Material | Rugged Steel (Frame), High Quality Cast Aluminum Enclosed (Motor) |
Item | Portbl Heater,Kersne,Frcd Air,135000 Btu |
Description
Portbl Heater,Kersne,Frcd Air,135000 Btu
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt01259 Thermal Limit Switch, (SWT01259)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- MI-T-M Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH (MH-0150-NM10)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- ENERCO GROUP DeWALT Portable Radiant Propane Heater DXH45LP 45,000 BTU (DXH45LP)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- RAYPAK Raypak 009194 336000 BTU Heater (9194)
- Mi-T-M Gas Heaters & Accessories