Shop All Portable & Inverter Generators
This Product is Discontinued
Mi-T-M
Portable Generator, Gasoline, 11,500 Rated, 13,000 Surge, Electric Start, 95.8/47.9 A (Discontinued)
Mfr # GEN-13000-1MSE
Zoro # G5209815
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Subaru
- Engine Brand Subaru
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
- Generator Rated Watts 11,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # GEN-13000-1MSE
- Zoro # G5209815
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Generator Height | 37-1/2" |
Length | 31-1/2" |
Width | 30-1/2" |
Length (Straight Wireway) | 31 1/2 in |
Description
Portable Generator, Fuel Type Gasoline, Starter Type Electric, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Subaru, Fuel Tank Capacity 13.2 gal, Engine Displacement 650 cc, Engine Alternator Brushless, Full Power Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.