Shop All Portable Electric Air Compressors
Mi-T-M
Portable Compressor/Generator Combo, 196
Mfr # AG1-PH65-08M1
Zoro # G8178854
product price: $3,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,351.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AG1-PH65-08M1
- Zoro # G8178854
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Portable Compressor/Generator Combo,196 |
Description
Portable Compressor/Generator Combo,196, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- MI-T-M Electric Hand Carry Air Compressor, 4 Ga (AM1-HE02-04M)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (45040)
- MAKITA 2.5 HP* Big Boreā¢ Air Compressor (MAC2400)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- PAASCHE Paasche D220R 1 by 6 HP Diaphragm Compressor with Regulator (D220R)
- Mi-T-M Air Compressors