Shop All Pressure Washer Hoses
Mi-T-M
Non Marking Hose
Mfr # 15-0392
Zoro # G8681190
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 75 ft
- Max. Working Pressure @ 70 F 3,100 psi
- Temp. Range 0 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 15-0392
- Zoro # G8681190
- UPC # 016977214043
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 75 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 0.25 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,100 psi |
Temp. Range | 0 Degrees to 140 Degrees F |
Fitting Type | M Quick Disconnect X M Quick Disconnect |
Fitting Material | Brass x Steel |
Hose Color | Blue |
Hose Reinforcement Material | Polyester |
Hose Fitting A Type | M Quick Disconnect |
Hose Fittings | Brass 3/8 in FNPT X Brass 3/8 in QC socket, Steel 3/8 in FNPT X Steel 3/8 in QC plug |
Burst Pressure | 10,800 psi |
Hose Fitting B Material | Carbon Steel |
Hose Tube Material | Polyester |
Hose Fitting A Material | Carbon Steel |
For Media Type | Water |
For Use With | 56JJ09, 56JJ10 |
Item | Non-Marking High Pressure Hose |
Hose Cover Material | Thermal Plastic |
Hose Fitting B Type | M Quick Disconnect |
Description
Non-Marking High Pressure Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.25 in, Hose Length 75 ft, Hose Color Blue, Hose Tube Material Polyester, Hose Cover Material Thermal Plastic, Burst Pressure 10,800 psi, Max. Working Pressure @ 70 F 3,100 psi, Temp. Range 0 Degrees to 140 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARNAM Farnam Leather New Condtnr 16oz 1 - 3001409 (275337)
- HOLLAND BAR STOOL CO 60" Michigan Grill Cover (GC60MichUn)
- HONDA Recoil Starter (28400-Z5T-305ZA)
- BRIGGS & STRATTON Replacement Screw (699484)
- MI-T-M HOSE 3/8X100' 4000PSI R1 GRAY (15-0273)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- A.R. BLUE CLEAN Prsre Wshr Rpl Hose 25' (PW909UH-R)
- SIMPSON Hot Water Hose, 3/8 in. D, 50 Ft (41114)
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- Mi-T-M Pressure Washer Hoses