Shop All Pneumatic Parts
Mi-T-M
Nipple, 3/8 In x 3 In
Mfr # 24-0141
Zoro # G2892718
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-2504-SM10, GH-2504-SM30, GH-3004-0M10, GH-3004-0M30, GH-3004-SM10, GH-3004-SM30, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
- Fits Brand Mi-T-M
- Product Type Nipple, 3/8" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 24-0141
- Zoro # G2892718
- UPC # 016977008741
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Nipple, 3/8 in x 3 in |
For Use With Mfr. Model Number | GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-2504-SM10, GH-2504-SM30, GH-3004-0M10, GH-3004-0M30, GH-3004-SM10, GH-3004-SM30, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R |
Fits Brand | Mi-T-M |
Product Type | Nipple, 3/8" x 3" |
Description
Nipple, 3/8 In. x 3 In., For Use With Grainger Item Number 3WB95, 3WB93, 2GXK5, 3WB94, 2GXK6, 3WB96, 3WE17, 2GXK7, 2GXK8, 3WB75, 3WB76, 2GXK9, 2GXL1, 1RM77, 1RM78, 4ZZ99, 3NXE3, 3WE18, 3NXE4, For Use With Mfr. Model Number GH-1002-SM10, GH-1002-0M10, GH-1502-SM10, GH-1502-0M10, GH-2003-SM10, GH-2003-0M10, GH-2403-3MGH, GH-2504-SM10, GH-2504-SM30, GH-2504-0M10, GH-2504-0M30, GH-3004-SM10, GH-3004-SM30, GH-3004-0M10, GH-3004-0M30, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA134)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP 90 (6501-06-04)
- MI-T-M Detergent Valve (22-0226)
- MI-T-M Cord with GFCI (32-0268)
- MI-T-M Solid Oil Nozzle, 2.25 80Deg (18-0090)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- MI-T-M Guard/ Belt- Black (20-0384A18)
- MI-T-M Rocker Switch (32-0422)
- SPEEDAIRE Screw, PK8 (TT28331G)
- Mi-T-M Pneumatic Parts