Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi Cold Water Electric Pressure Washer
Mfr # CW-3005-0ME3
Zoro # G5209690
product price: $5,523.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,523.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Operating Pressure 3000 psi
- Pressure Washer Style Cart
- Pressure Washer Duty Rating Medium Duty
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CW-3005-0ME3
- Zoro # G5209690
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Operating Pressure | 3000 psi |
Pressure Washer Style | Cart |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Water Type | Cold |
Pump Drive | Belt |
Power Type | Electric |
Pressure Washer Flow Rate | 4.8 gpm |
HP | 10 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Ft. (FLT5464)
- ZORO SELECT Line Post, 6 Ft x 1 5/8 In. (4LVL5)
- BRIGGS & STRATTON Regulator (698315)
- STENS New 330-982 Medium-Lift Blade For Troy-Bilt 13Aaa1Kq066, 13Wqa2Kq011 Super Bronco 50 (330-982)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1502-3MUH)
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- MI-T-M Medium Duty 2600 psi 2.2 gpm Cold Water Gas Pressure Washer, Pressure Washer Style: Cart (CV-2600-4MMC)
- MI-T-M Heavy Duty 4000 psi 4.5 gpm Hot Water Gas Pressure Washer (GH-4005-0MDK)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM30)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer (JP-3004-1ME3)
- Mi-T-M Pressure Washers