Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer
Mfr # HG-3004-3230
Zoro # G5210269
product price: $7,233.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,233.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Power Type Natural Gas/LP
- Pressure Washer Water Type Hot
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # HG-3004-3230
- Zoro # G5210269
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Power Type | Natural Gas/LP |
Item | Pressure Washer |
Pressure Washer Water Type | Hot |
Pressure Washer Duty Rating | Medium Duty |
Operating Pressure | 3000 psi |
Pressure Washer Flow Rate | 3.9 gpm |
Pump Drive | Belt |
Pressure Washer Style | Stationary |
HP | 8 HP |
Description
Pressure Washer, Gas, Pressure Washer Water Type Hot, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Grnd Cover Flowerbed Kit (SDGCBHP)
- YAMAHA Yamaha ACC-GNCVR-20-BK Generator Cover - EF2000iS, Black (ACC-GNCVR-20-BK)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- ZORO SELECT Steel Single Depth Storage Building, Silver (STOR-96-G-W-1RH)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- MI-T-M Industrial Duty 5000 psi 4.0 gpm Cold Water Gas Pressure Washer (GC-5004-3MAH)
- MI-T-M WP Series Gas Pressure Washer, 389cc Hon (WP-4200-0MHB)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW3)
- SIMPSON Industrial Duty 5000 psi 5.0 gpm Cold Water Gas Pressure Washer (WS5050H)
- Mi-T-M Pressure Washers