Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer
Mfr # GC-3004-0ME1
Zoro # G2899434
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,525.99
Free 30-Day Returns
Key Features
- Power Type Electric
- Pressure Washer Duty Rating Medium Duty
- Volts/Phase 230/1
- Operating Pressure 3,000 psi
- Pressure Washer HP Range 8 to 9.9 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # GC-3004-0ME1
- Zoro # G2899434
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 25 ft |
Length | 42 in |
Width | 26 in |
Height | 28 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 3.9 gpm, Detergent Injection System Yes, 8 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 25 ft, Water Input Temp. 125 Degrees F, Net Weight 225 lb, 2ACD6 Warranty, Includes Solid Steel Axles and Pneumatic Tires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM FLOWERPOT SATURN BLK 12"" (SP1200)
- KOHLER Sleeve/Washer Assy (74674)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Espresso (4847-ES)
- FIMCO 30 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-30-S)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW3)
- MI-T-M Pressure Washer, 40 in L, 22 1/2 in W (GA-4200-0DAM)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (GC-3004-0ME3)
- Mi-T-M Pressure Washers