Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer
Mfr # GH-3004-SM10
Zoro # G8493904
product price: $7,843.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$7,843.99
Free 30-Day Returns
Key Features
- Plug Type 6-50P
- HP 8 hp
- Hose Dimensions 3/8 in x 50 ft
- Amps AC 36 A
- Detergent Injection System Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GH-3004-SM10
- Zoro # G8493904
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Length | 48 1/2 in |
Width | 28 in |
Height | 41 in |
Description
Pressure and Steam Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Hot, Steam, Pressure Washer Style Cart, 3.5 gpm, Detergent Injection System Yes, 8 hp HP, Volts/Phase 230/1, Pump Drive Belt, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Input Temp. 50 Degrees to 90 Degrees F, Water Output Temp. 200 Degrees to 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine Assy-Inner-Lh (642-0003-0637)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Brown, Polyethylene (BRT-4060-X)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- SUNCAST Hose Hideaway Swivl 225' (SSM200B)
- MI-T-M Buddy Box Pressure Washer Parts (AW-1162-0194)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW3)
- MI-T-M Pressure Washer, 48 1/2 in L, 35 1/2 in W (GC-3004-4MGM)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MLB-C)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- MI-T-M Industrial Duty 5000 psi 4.0 gpm Cold Water Gas Pressure Washer (GC-5004-3MAH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- Mi-T-M Pressure Washers