Mi-T-M

Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer


product price: $4,003.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Power Type Electric
  • Piston Material Solid Ceramic
  • Pressure Washer Style Cart
  • Detergent Injection System Yes
  • Volts/Phase 230/3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Dimensions 3/8 in x 50 ft
Width 28 in
Height 30 in
Length 46 in

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 3.5 gpm, Detergent Injection System Yes, 8 hp HP, Volts/Phase 230/3, Pump Drive Belt, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Net Weight 318 lb, 1 yr Electric Motor, 3 yr Coil, 7 yr Pump Warranty, Includes Insulated Trigger Gun with Safety Lock-Off

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.