Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer
Mfr # CW-3004-4ME3
Zoro # G5210427
product price: $3,125.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,125.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pump Drive Belt
- Power Type Electric
- Operating Pressure 3000 psi
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CW-3004-4ME3
- Zoro # G5210427
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pump Drive | Belt |
Power Type | Electric |
Operating Pressure | 3000 psi |
Pressure Washer Water Type | Cold |
Item | Pressure Washer |
Pressure Washer Style | Cart |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Flow Rate | 3.5 gpm |
HP | 8 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-10LB-BL)
- FIMCO NPT Kit Fitting, 1/2 In. (5168832)
- MOTOMCO Pellets, Gopher Killer, 5 lb. (32541)
- SEVIN Insecticide 16-Oz (S7100)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0ME1)
- MI-T-M Medium Duty 3000 psi Hot Water Gas Pressure Washer (HS-3005-0MGV)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MLB-C)
- MI-T-M Light Duty 1000 psi Water Electric Pressure Washer (GC-1002-0MEW1)
- MI-T-M CM Series Gas Pressure Washer, 420cc Mi- (CM-4200-0MMB)
- MI-T-M Light Duty 2000 psi Water Electric Pressure Washer (GC-2004-0MEW3)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- Mi-T-M Pressure Washers