Shop All Pressure Washers
Mi-T-M
Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer
Mfr # CW-3004-4ME1
Zoro # G5210436
product price: $5,049.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,049.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Pressure Washer Water Type Cold
- Power Type Electric
- Pressure Washer Flow Rate 3.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CW-3004-4ME1
- Zoro # G5210436
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Water Type | Cold |
Power Type | Electric |
Item | Pressure Washer |
Pressure Washer Flow Rate | 3.5 gpm |
Operating Pressure | 3000 psi |
Pump Drive | Belt |
Pressure Washer Style | Cart |
HP | 7.5 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Camper Sleeping Bag, 25 Degree, 19x13x13" (SB520)
- MTD Control Box-Thrott (831-0823A)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S50)
- TEKNOR APEX Teknor Apex 4006-50 Zero-G RV/Marine Hose - 1/2" x 50', Blue (4006-50)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (JP-1502-4ME1)
- MI-T-M Cold Water Electric Pressure Washer, 150 (JP-1502-3ME1)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- BE PRESSURE SUPPLY Gas Pressure Washer, 3100 psi, AR Pump (BE317RAS)
- Mi-T-M Pressure Washers