Shop All Pressure Washers
Mi-T-M
Medium Duty 2600 psi 2.2 gpm Cold Water Gas Pressure Washer, Pressure Washer Style: Cart
Mfr # CV-2600-4MMC
Zoro # G1565490
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Washer Flow Rate 2.2 gpm
- Power Type Gas
- Pump Drive Direct
- Pressure Washer Style Cart
- Operating Pressure 2600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CV-2600-4MMC
- Zoro # G1565490
- Country of Origin United States
- Category Pressure Washers
Details
Pressure Washer Flow Rate | 2.2 gpm |
Power Type | Gas |
Item | Pressure Washer |
Pump Drive | Direct |
Pressure Washer Style | Cart |
Operating Pressure | 2600 psi |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Water Type | Cold |
Description
Pressure Washer, Gas, Pressure Washer Water Type Cold, Pump Drive Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS PET AQUARIUM NET FISH GREEN (A00010)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002-2)
- STENS Pivot Quick Connector For 4000 Psi Max, Quick Coupler 1/4"; 758-570 (758-570)
- NATURES WILLOW Bug Bite Balm Itch Relief 05 cups (NWBBB05)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MLB-C)
- MI-T-M Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (GH-4004-0MAH)
- MI-T-M Cold Water Electric Pressure Washer, 150 (JP-1502-3ME1)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (GC-3004-0ME3)
- BE PRESSURE SUPPLY Electric Hot Water Pressure Washer, 4 HP (HW204EMD)
- Mi-T-M Pressure Washers