Shop All Pressure Washers
Mi-T-M
Medium Duty 2500 psi Cold Water Gas Pressure Washer
Mfr # CW-2505-4MGH
Zoro # G5209718
product price: $2,819.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,819.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2500 psi
- Pressure Washer Water Type Cold
- Engine Brand Honda GX390 OHV
- Pressure Washer Duty Rating Medium Duty
- Pump Drive Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CW-2505-4MGH
- Zoro # G5209718
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2500 psi |
Pressure Washer Water Type | Cold |
Engine Brand | Honda GX390 OHV |
Pressure Washer Duty Rating | Medium Duty |
Item | Pressure Washer |
Pump Drive | Belt |
Operating Pressure | 2500 psi |
Power Type | Gasoline |
Pressure Washer Style | Cart |
Engine Displacement | 389cc |
Pressure Washer Flow Rate | 4.4 gpm |
Description
Pressure Washer, Gas, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX 30" Snow Pusher Shovel with Nylon D-Grip Handle (SP-30)
- GILMOUR Oscil Sprinkler 3900Sqft (880603-1011)
- DARE ELECTRIC FENCE TESTER (460)
- LOGO BRANDS Texas Elite Chair (218-12E)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3460)
- MI-T-M Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (GH-4004-0MAH)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0ME4)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1502-3MUH)
- DEWALT Pressure Washer (DCPW1600Y2)
- Mi-T-M Pressure Washers