Shop All Pressure Washers
Mi-T-M
Medium Duty 2500 psi 3.2 gpm Hot Water Electric Pressure Washer
Mfr # HSE-2504-0M30
Zoro # G5210320
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,997.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2500 psi
- Pressure Washer Water Type Hot
- Pressure Washer Flow Rate 3.2 gpm
- Pressure Washer Style Cart
- Pressure Washer Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # HSE-2504-0M30
- Zoro # G5210320
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2500 psi |
Pressure Washer Water Type | Hot |
Pressure Washer Flow Rate | 3.2 gpm |
Item | Pressure Washer |
Pressure Washer Style | Cart |
Pressure Washer Duty Rating | Medium Duty |
Power Type | Electric |
Operating Pressure | 2500 psi |
Description
Pressure Washer, Electric, Pressure Washer Water Type Hot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER CURRY COMB FLEX 6"" STEEL (15-S)
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black (16211)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-30X40)
- FISKARS Tree Pruning Stik (92346935)
- MI-T-M Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0MEH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Cold Water Electric Pressure Washer, 150 (JP-1502-3ME1)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-2004-SME3)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MKB)
- MI-T-M Industrial Duty 5000 psi 4.0 gpm Cold Water Gas Pressure Washer (GC-5004-3MAH)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- Mi-T-M Pressure Washers