Mi-T-M

Medium Duty 2500 psi 2.8 gpm Hot Water Electric Pressure Washer


product price: $12,314.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • HP 6 hp
  • Piston Material Solid Ceramic
  • Pump Type Crankshaft
  • Warranty 1 yr
  • Operating Pressure 2,500 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Dimensions 3/8 in x 50 ft
Length 36 in
Height 49 in
Width 25 in

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,500 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, 2.8 gpm, Detergent Injection System Yes, 6 hp HP, Volts/Phase 460/3, Pump Drive Belt, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Electric, Water Input Temp. 175 Degrees F, Water Output Temp. 200 Degrees F, Net Weight 725 lb, 1 yr Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.