Shop All Stationary Electric Air Compressors
Mi-T-M
M Series Horizontal Air Compressor, 10 H
Mfr # ADS-46310-120HM
Zoro # G8178608
product price: $8,914.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,914.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- HP 10 HP
- Voltage 460V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ADS-46310-120HM
- Zoro # G8178608
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 58" |
Details
HP | 10 HP |
Voltage | 460V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 34.2 cfm |
Lubrication Type | Splash Lubricated |
Finish | Powder Coated |
Number of Stages | 2 |
Item | Air Compressor |
Amps | 13.4A |
Description
M Series Horizontal Air Compressor,10 H
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- ARO Pump Assembly, Restricted, 1/2 Inch, PD05P (PD05P-AKS-KTL-B)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- Mi-T-M Stationary Electric Air Compressors