Shop All Pressure Washers
Mi-T-M
Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer
Mfr # GC-2004-0MEW1
Zoro # G5287462
product price: $2,645.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,645.99
Free 30-Day Returns
Key Features
- Amps AC 24.1 A
- Pressure Washer Duty Rating Light Duty
- Net Weight 175 lb
- Standards CSA
- Pressure Washer HP Range 6 to 7.9 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GC-2004-0MEW1
- Zoro # G5287462
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 31 in |
Hose Dimensions | 3/8 in x 50 ft |
Width | 17 1/4 in |
Height | 20 1/2 in |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 3.9 gpm, Detergent Injection System Yes, 6 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Water Input Temp. 175 Degrees F, Net Weight 175 lb, 1 yr Warranty, Includes 50 ft Hose, Dual Lance, Quick-Connect Nozzle, Trigger Gun, Standards CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter Set, 3/8" QD (98441024)
- ILC Replacement for Fisher Price Fry56 PAW Patrol LIL Quad Label Sheet FOR PAW Patrol (cmp32) (FRY56 PAW PATROL LIL QUAD LABEL SHEET FOR PAW PAT)
- BRIGGS & STRATTON Voltage Regulator (593843)
- AFTERMARKET One 1 New Bypass Hose Fits Massey Ferguson, Landini And Perkins Models (3637574M91-RAP)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0MEH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME3)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- PULSAR 520PSI 40V Pressure Washer Kit (PWB40L1)
- Mi-T-M Pressure Washers